Skip to Main Content
customer-service Help
Lincoln

Grease Hose Extension, 36 In.

Lincoln Grease Hose Extension,  36 In. 5861
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.50
  • Item: Hose Extension 36"
  • Type: Manually/Air-Operated
  • Overall Length: 36"
See full product details
Orders over $75 ship free.
Total: $26.50

Lincoln #5861 Specifications

  • Item: Hose Extension 36"
  • Type: Manually/Air-Operated
  • Overall Length: 36"
  • For Use With: Hand and Air Operated Grease Guns
  • Connection: 1/8 MNPT x 1/8 MNPT
  • Sub-Category: Hose and Rigid Extensions
  • Max. Pressure (PSI): 4500
  • Max. Pressure: 4,500 psi
  • Inlet (In.): 1/8 MNPT
  • Size: 36 in L
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hose Extension 36 In., For Use With Hand and Air Operated Grease Guns, Size 36 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 4,500 psi

Reviews of Lincoln #5861