Lincoln
Grease Pump, 120 lb./16 gal. Drum, 40:1
- Zoro #: G1715402
- Mfr #: 4417
Tap to zoom
Hover or click to zoom
$739.99
- Item: Portable Grease Pump with Gun
- Air Motor Size: 2 in
- Fits Container Size: 120 lb/16 gal Drum
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $739.99
Lincoln #4417 Specifications
- Zoro #: G1715402
- Mfr #: 4417
- Item: Portable Grease Pump with Gun
- Air Motor Size: 2 in
- Fits Container Size: 120 lb/16 gal Drum
- Volume per Minute: 5 cu in
- Pump Ratio: 40:1
- Max. Pressure: 4,000 psi
- Hose Length: 7 ft
- Air Inlet: 1/4 in NPTF
- Grease Type: Automotive Grease
- Includes: Drum Cover, Follower Plate, High Pressure Gun and Dolly, Pump
- Product Type: Portable Grease Pump with Gun
- Country of Origin (subject to change): Taiwan, Province of China
Description
Portable Grease Pump with Gun, Air Motor Size 2 in, Fits Container Size 120 lb/16 gal Drum, Volume per Minute 5 cu in, Pump Ratio 40:1, Max. Pressure 4,000 psi, Air Inlet 1/4 in NPTF, Grease Type Automotive Grease, Hose Length 7 ft, Includes Drum Cover, Follower Plate, High Pressure Gun and Dolly, Pump
Reviews of Lincoln #4417
Explore more
- Lincoln Oil Pump Transfer System, Air-Operated 4265
- Lincoln Grease Pump, 120 lb./16 gal. Drum, 50:1 918
- Lincoln Grease Pump, 400 lb./55 gal. Drum, 75:1 1904
- Lincoln Follower, 55 Gallons Capacity 83369
- Lincoln Grease Gun Filler Pump, 120 lb. 500
- Lincoln Grease Pump, 400 lb./55 gal. Drum, 40:1 1903
- Lincoln Grease Pump, 400 lb./55 gal. Drum, 50:1 1426
- Lincoln Standard Drum Cover, 55 Gallons Capacity 81412
- Performance Tool Standard Duty Lever Action, Yellow W54269
- Performance Tool Rotary Barrel Pump W54270
- Performance Tool Barrel Pump W54266
- Lincoln Grease Pumps