Lincoln
Grease Pump, 120 lb./16 gal. Drum, 50:1
- Zoro #: G2249545
- Mfr #: 917
Tap to zoom
Hover or click to zoom
$1,140.42
- Promotion Restriction: Not eligible for promotion
- Item: Portable Grease Pump with Gun
- Air Motor Size: 2 1/2 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,140.42
Lincoln #917 Specifications
- Zoro #: G2249545
- Mfr #: 917
- Promotion Restriction: Not eligible for promotion
- Item: Portable Grease Pump with Gun
- Air Motor Size: 2 1/2 in
- Fits Container Size: 120 lb/16 gal Drum
- Volume per Minute: 80 cu in
- Pump Ratio: 50:1
- Max. Pressure: 7,500 psi
- Hose Length: 7 ft
- Includes: Drum Cover, Follower Plate, High Pressure Gun and Dolly, Pump
- Air Inlet: 1/4 in NPTF
- Grease Type: NLGI 1 and 2
- Product Type: Portable Grease Pump with Gun
- Country of Origin (subject to change): China
Description
Portable Grease Pump with Gun, Air Motor Size 2 1/2 in, Fits Container Size 120 lb/16 gal Drum, Volume per Minute 80 cu in, Pump Ratio 50:1, Max. Pressure 7,500 psi, Air Inlet 1/4 in NPTF, Grease Type NLGI 1 and 2, Hose Length 7 ft, Includes Drum Cover, Follower Plate, High Pressure Gun and Dolly, Pump
Reviews of Lincoln #917
Explore more
- Lincoln Dispenser, Gear Oil 535
- Lincoln Grease Pump, 120 lb./16 gal. Drum, 50:1 1418
- Lincoln Portable Grease Pump with Gun, 30 ft Hose 279091
- Lincoln Grease Gun Filler Pump, 25 to 50 lb. 1296
- Lincoln Dispenser, Gear Lube 1293
- Lincoln Drum Pump, Air Operated 4480
- Lincoln Grease Pump, 25 to 50 lb. Containers, 40:1 4489
- Lincoln Grease Pump, 400 lb./55 gal. Drum, 50:1 926
- Performance Tool Barrel Pump W54266
- Performance Tool Standard Duty Lever Action, Yellow W54269
- Performance Tool Rotary Barrel Pump W54270
- Lincoln Grease Pumps