Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9989
Zoro #
G1664616
UPC #
095992099477
Country of Origin
United States
Dimensions
Air Motor Size
2 1/2 in
Fits Container Size
25 to 50 lb Container
Hose Length
7 ft
Container Size Included
25 to 50 lb
Air Inlet Size
1/4 FNPT
Details
Item
Grease Pump with Gun
Volume per Minute
80 cu in
Pump Ratio
50:1
Max. Pressure
7,500 psi
Material
Steel
Application
Grease
Grease Type
NLGI 1 and 2
Air Inlet
1/4 in NPTF
Includes
Air Coupler/Nipple, Control Valve, Drum Cover, Follower Plate, Grease Hose, Straight Swivel, Universal Swivel
Max. Viscosity
NLGI #2
Power Source
Air
Max. Air Pressure
100 psi
Housing Material - Pumps
Steel
Max. Outlet Pressure
7,500 psi
Ratio
50:1
For Container Type
Drum
Description
Grease Pump with Gun, Max. Air Pressure 100 psi, Hose Length 7 ft, Max. Viscosity NLGI #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.