Skip to Main Content
customer-service Help
Lincoln

Grease Pump, 400 lb./55 gal. Drum, 50:1

Lincoln Grease Pump, 400 lb./55 gal. Drum, 50:1 1426
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,803.20
  • Item: Grease Pump
  • Air Motor Size: 2 1/2 in
  • Fits Container Size: 400 lb/55 gal Drum
See full product details
This item ships free.
Total: $1,803.20

Lincoln #1426 Specifications

  • Item: Grease Pump
  • Air Motor Size: 2 1/2 in
  • Fits Container Size: 400 lb/55 gal Drum
  • Volume per Minute: 90 cu in
  • Pump Ratio: 50:1
  • Max. Pressure: 7,500 psi
  • Air Inlet: 1/4 in NPTF
  • Includes: Drum Cover, Air Coupler, Air Nipple, 3 ft Air Connecting Hose, High-Pressure Grease Hose, and Volume Elbow Union
  • Material: Steel
  • Application: Shop and Plant Grease Applications
  • Grease Type: NLGI 1 and 2
  • Hose Length: 5 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Grease Pump, Air Motor Size 2 1/2 in, Fits Container Size 400 lb/55 gal Drum, Volume per Minute 90 cu in, Pump Ratio 50:1, Max. Pressure 7,500 psi, Air Inlet 1/4 in NPTF, Grease Type NLGI 1 and 2, Hose Length 5 ft, Material Steel, Application Shop and Plant Grease Applications, Includes Drum Cover, Air Coupler, Air Nipple, 3 ft Air Connecting Hose, High-Pressure Grease Hose, and Volume Elbow Union

Reviews of Lincoln #1426