KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Spring, 300 psi, HD, 1/2"

LINCOLN| Zoro #: G0353184| Mfr #: 83754

$163.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 9"
Duty Rating: Heavy Duty
Hose Inside Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353184 Mfr #: 83754
Overall Width: 9"Duty Rating: Heavy Duty
Hose Inside Dia.: 1/2"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: Air, WaterReel Inlet: 1/2" (F)NPT
Swivel Material: BrassBearings: Permanently Lubricated
Item: Spring Return Hose ReelHose Material: Rubber
Hose Length: 50 ft.Includes: Bare Hose Reel, 50 ft. Delivery Hose, Ball stop
Overall Length: 20"Hose Ends: 1/2" (M)NPT
Enclosed Reel: NoMax. Pressure: 300 psi
Hose Included: yesMax. Temp.: 200 Degrees F
Finish - Hose Reels: Powder CoatedHose Outlet: 1/2'' NPT
Latch: LockingOverall Height: 22"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): China

Description

Hose Reel, Heavy Duty, Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel Yes, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Ends 1/2 In. (M)NPT, Hose Outlet 1/2'' NPT, Max. Pressure 300 psi, Max. Temp. 200 Degrees F, Powder Coated Finish, Locking Latch, Brass Swivel Material, Floor, Wall, Ceiling, Bench and Truck Mounting, Includes Bare Hose Reel, 50 ft. Delivery Hose, Ball stop, 22 In., Overall Width 9 In., Overall Length 20 In.

Reviews