Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose

  • Zoro #: G1956717
  • Mfr #: 83753

$157.85

Details
  • Mounting: Floor, Wall, Ceiling, Bench and Truck
  • Hose Inside Dia.: 3/8"
  • Overall Length: 19.30"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lincoln #83753 Specifications

  • Zoro #: G1956717
  • Mfr #: 83753
Mounting: Floor, Wall, Ceiling, Bench and Truck Hose Inside Dia.: 3/8"
Overall Length: 19.30" Overall Width: 8.13"
Includes: Bare Hose Reel, 50 ft. Delivery Hose, Ball stop Hose Material: Rubber
Finish - Hose Reels: Powder Coated Swivel Material: Brass
Media - Hose Reels: Air, Water Drive Type - Hose Reels: Spring Return
Hose Length: 50 ft. Overall Height: 22"
Housing Material: Steel Max. Pressure: 300 psi
Hose Included: Yes Duty Rating: Light Duty
Hose Ends: 1/4" (M)NPT x 1/4" (F)NPT Enclosed Reel: No
Bearings: Permanently Lubricated Hose Outlet: 1/4'' NPT
Reel Inlet: 1/4" (M)NPT Latch: Locking
Item: Spring Return Hose Reel Max. Temp.: 150 Degrees F
Country of Origin (subject to change): China

Description

Take a look at the features for Lincoln Spring Return Hose Reel. Hose Included: yes, Includes: Bare Hose Reel, 50 ft. Delivery Hose, Ball stop.

Reviews of Lincoln #83753