This item is Discontinued.

No Product Image Available

Lincoln Lever-action Barrel Pump (Discontinued)

  • Mfr # 1340
  • Zoro # G402697195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1340
Zoro #
G402697195
UPC #
95992099170
Country of Origin
India

Dimensions

Width
6.4
Length
20.2
Height
2.6
Outside Diameter
6

Description

Built for durability and convenience, this Lincoln Lever-action Barrel Pump can handle noncorrosive automotive, agricultural and industrial fluids. The commercial-grade handle has a comfort grip and heavy-duty hinge points for ease of use and long life. A removable non-drip spout allows for standard garden hose threaded connection and an extended, 21"L pump body improves top-of-barrel clearance. An internal check valve assures quick priming and a brass piston ring ensures long pump life. The three-tier threaded bung fits 2" and 1-1/2"-dia. standard drums and plastic drums with 56 x 4mm buttress threads. The 18.3"-34.4"L telescoping pick-up tube fits 16- to 55-gal. drums. Dispenses a minimum of 14 oz. per stroke. NOTE: Not suitable for gasoline.

Need more options?

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.