Lincoln
Oil Pump Transfer System, Air-Operated
- Zoro #: G3317824
- Mfr #: 1901
Hover or click to zoom Tap to zoom
Key Features
- Type: Air-Operated
- Air Motor Size (In.): 4-1/4
- Pump Ratio: 12:1
- Container Size: 55 gal.
- Consumption @ 100 PSI: 40 CFM
- Working Flow Max. (GPM): 3
- Outlet Size: 3/4" NPT
- Min. Air Inlet Pressure: 40
$4,429.99
Subtotal: $4,429.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LINCOLN Oil Pump Transfer System, Manual 2535
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM 282396
- LINCOLN Oil Pump Transfer System, Air-Operated 284168
- LINCOLN Rotary Pump, 3-Vane, 16 to 55 Gal. 1385
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose 1387
- LINCOLN Oil Pump Transfer System, Air-Operated 2537
- PROLUBE Oil Pump Air Operated Kit, 5:1 45836
- GPI Oil Transfer Pump, 12VDC, 1/2HP L5016
- MATRIX MANAGEMENT Groz 45550 Electric Oil Pump, 115V AC Motor, 4.4 GPM OPM/115
- VERTEX Vertex 3 Gallon Coolant Pump Kit 3012-8110
- WEBSTER 22R623C-5C14 Two Stage Fuel Unit 22R623C-5C
- Lincoln Oil Pumps