Lincoln
Oil Pump Transfer System, Air-Operated
- Zoro #: G2180254
- Mfr #: 1914
Hover or click to zoom Tap to zoom
Key Features
- Item: Air Operated Drum Pump
- Type: Air-Operated
- Air Motor Size (In.): 4-1/4
- Pump Ratio: 12:1
- Container Size: 55 gal.
- Consumption @ 100 PSI: 110 CFM
- Working Flow Max. (GPM): 12
- Max. Output: 12 gpm
$4,415.43
Subtotal: $4,415.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Air Motor Size (In.) | 4-1/4 |
Container Size | 55 gal. |
Outlet Size | 3/4" NPT |
Suction Tube Length | 7 1/2 in |
Air Inlet Size | 1/2 in FNPT |
For Container Size | 55 gal, 275 gal |
Details
Item | Air Operated Drum Pump |
Type | Air-Operated |
Pump Ratio | 12:1 |
Consumption @ 100 PSI | 110 CFM |
Working Flow Max. (GPM) | 12 |
Max. Output | 12 gpm |
Max. Air Inlet PSI | 200 |
Pump for Multiple Outlets | Yes |
Air Inlet (In.) | 1/2 NPT |
Ounces per Stroke | 2.49 |
Min. Air Inlet Pressure | 40 |
Includes | Bung Bushing |
Outlet Pressure Max. (PSI) | 2400 |
Runs Dry | No |
Food Grade | No |
Compatible Chemicals | Automatic Transmission Fluid, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil |
Housing Material - Pumps | Steel |
Seal Material | Buna-N, Polyurethane |
Description
Air Operated Drum Pump, Pump Package Type Basic Pump without Discharge Hose, Air Inlet Size 1/2 in FNPT, For Container Size 55 gal, 275 gal, For Container Type Drum, Tote, Air Consumption 110 cfm, Max. Flow Rate 12.6 gpm, Max. Oil Flow 12.6 gpm, Discharge Connection Type FNPT, Discharge Tube Outlet ID 3/4 in, Max. Air Pressure 200 psi, Ratio 12:1, Max. Outlet Pressure 2,400 psi, Min. Fluid Temp. 30 Degrees F, Max. Fluid Temp. 120 Degrees F, Seal Material Buna-N, Polyurethane, Power Source Air
Restrictions and Compliance
Reviews of Lincoln #1914
Explore more
- LINCOLN Oil Pump Transfer System, Manual 2535
- LINCOLN Rotary Pump, 3-Vane, 16 to 55 Gal. 1385
- LINCOLN Oil Pump Transfer System, Air-Operated 1901
- LINCOLN Oil Pump Transfer System, Air-Operated 2424
- LINCOLN Bare Stub Oil Pump, Med Pressure, 6 GPM 84933
- LINCOLN Oil Pump Transfer System, Air-Operated 2537
- LIQUIDYNAMICS Oil Pump, 3-1/8" Air Inlet, 5:1 Pump Ratio 21100-S7
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 16 gal 5TCT9
- WEBSTER 22R623C-5C14 Two Stage Fuel Unit 22R623C-5C
- LEGACY Pump, Oil L3530
- TRICO Pump, Lubrication PE-1202-60
- Lincoln Oil Pumps