Skip to Main Content
customer-service Help
Lincoln

Oil Pump Transfer System, Air-Operated

Lincoln Oil Pump Transfer System, Air-Operated 2537
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,580.00
  • Item: Air Operated Drum Pump
  • Type: Air-Operated
  • Air Motor Size (In.): 2-1/2
See full product details
This item ships free.
Total: $1,580.00

Lincoln #2537 Specifications

  • Item: Air Operated Drum Pump
  • Type: Air-Operated
  • Air Motor Size (In.): 2-1/2
  • Pump Ratio: 5:1
  • Container Size: 16 gal.
  • Consumption @ 100 PSI: 14 CFM
  • Working Flow Max. (GPM): 6
  • Output: -
  • Outlet Size: 1/2" NPT
  • Max. Output: 6 gpm
  • Fluid In/Out NPT (F): -
  • Air Inlet (In.): 1/4 NPT
  • Extract: -
  • Outlet Pressure Max. (PSI): 1000
  • For Use With: -
  • Ounces per Stroke: 2.08
  • Pump for Multiple Outlets: Yes
  • Fluid Inlet Thread (In.): 1 NPT
  • Min. Air Inlet Pressure: 40
  • Standards: -
  • Fluid Outlet Thread (In.): -
  • Evacuate: -
  • Max. Air Inlet PSI: 200
  • Includes: Pump,Pump Cover,Hoses,Elbow
  • Suction Tube Length: 7 1/2 in
  • Discharge Tube Outlet ID: 1/2 in
  • Includes Spout: No
  • For Media Type: Automatic Transmission Fluid, Gear Lube, Hydraulic Oil, Motor Oil
  • Includes Nozzle: No
  • Runs Dry: No
  • Metered: No
  • Includes Bung Adapter: No
  • Suction Tube Material: Steel
  • Wetted Materials: Brass, Buna-N, Steel
  • Housing Material - Pumps: Steel
  • Hose Outside Dia.: 13/16 in
  • Variable Speed: No
  • Not Recommended Chemicals: Diesel Fuel, Grease, Kerosene
  • Max. Air Pressure: 200 psi
  • For Container Type: Bucket, Drum
  • Diesel Exhaust Fluid Compatible: No
  • Includes Suction Tube: Yes
  • Max. Flow Rate: 6 gpm
  • Air Inlet Size: 1/4 in FNPT
  • Pump Connection ID: 1/2 in
  • Hose Inside Dia.: 1/2 in
  • Max. Fluid Temp.: 120 Degrees F
  • Food Grade: No
  • Min. Fluid Temp.: 30 Degrees F
  • Max. Oil Flow: 6 gpm
  • Self-Priming: Yes
  • Discharge Connection Type: FNPT
  • Min. Air Pressure: 40 psi
  • Air Consumption: 14 cfm
  • For Container Size: 15 gal, 30 gal, 55 gal
  • Discharge Tube Outlet OD: 13/16 in
  • Includes Discharge Hose: Yes
  • Hose Length: 60 in
  • Pump Connection Type: FNPT
  • Power Source: Air
  • Compatible Chemicals: Automatic Transmission Fluid, Gear Lube, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
  • Suction Tube OD: 1 21/32 in
  • Ratio: 5:1
  • Seal Material: Buna-N
  • Grease: X
  • Max. Outlet Pressure: 1,000 psi
  • Explosion Proof: No
  • Gear Lube: R
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Operated Drum Pump, Pump Package Type Basic Pump with Discharge Hose, Air Inlet Size 1/4 in FNPT, For Container Size 15 gal, 30 gal, 55 gal, For Container Type Bucket, Drum, Air Consumption 14 cfm, Max. Flow Rate 6 gpm, Max. Oil Flow 6 gpm, Discharge Connection Type FNPT, Discharge Tube Outlet ID 1/2 in, Discharge Tube Outlet OD 13/16 in, Min. Air Pressure 40 psi, Max. Air Pressure 200 psi, Ratio 5:1, Max. Outlet Pressure 1,000 psi, Min. Fluid Temp. 30 Degrees F

Restrictions and Compliance

Reviews of Lincoln #2537