Skip to Main Content
customer-service Help
Lincoln

Oil Pump Transfer System, Air-Operated

Lincoln Oil Pump Transfer System, Air-Operated 4265
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,022.49
  • Item: Air Operated Drum Pump
  • Pump Ratio: 3:1
  • Consumption @ 100 PSI: 11 CFM
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $2,022.49

Lincoln #4265 Specifications

  • Item: Air Operated Drum Pump
  • Pump Ratio: 3:1
  • Consumption @ 100 PSI: 11 CFM
  • Extract: -
  • Container Size: 250/275 gal.
  • Air Motor Size (In.): 2
  • Air Inlet (In.): 1/4 NPT
  • Includes: Bung Bushing, Universal Suction Tube with Foot Valve and Oil Hose Reel with Connecting Hose
  • Max. Air Inlet PSI: 200
  • Output: -
  • Type: Air-Operated
  • Working Flow Max. (GPM): 6
  • Min. Air Inlet Pressure: 40
  • For Use With: -
  • Max. Output: 6 gpm
  • Outlet Pressure Max. (PSI): 600
  • Evacuate: -
  • Standards: -
  • Outlet Size: 1/2" NPT
  • Fluid Inlet Thread (In.): 1 NPT
  • Fluid In/Out NPT (F): -
  • Pump for Multiple Outlets: Yes
  • Fluid Outlet Thread (In.): -
  • Ounces per Stroke: 2.08
  • Hose Length: 30 ft
  • Hose Outside Dia.: 13/16 in
  • Power Source: Air
  • Variable Speed: No
  • Discharge Tube Outlet OD: 13/16 in
  • For Container Size: 275 gal
  • Nozzle Operation: Manual
  • Ratio: 3:1
  • Max. Oil Flow: 6 gpm
  • For Container Type: Tote
  • Nozzle Material: Steel
  • Seal Material: Buna-N
  • Self-Priming: Yes
  • Max. Air Pressure: 200 psi
  • For Media Type: Automatic Transmission Fluid, Gear Lube, Hydraulic Oil, Motor Oil
  • Housing Material - Pumps: Steel
  • Discharge Tube Outlet ID: 1/2 in
  • Min. Fluid Temp.: 30 Degrees F
  • Not Recommended Chemicals: Diesel Fuel, Grease, Kerosene
  • Compatible Chemicals: Automatic Transmission Fluid, Gear Lube, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil
  • Suction Tube Length: 47 in
  • Runs Dry: No
  • Food Grade: No
  • Includes Suction Tube: Yes
  • Hose Inside Dia.: 1/2 in
  • Max. Flow Rate: 6 gpm
  • Diesel Exhaust Fluid Compatible: No
  • Includes Spout: No
  • Includes Bung Adapter: Yes
  • Suction Tube OD: 1 1/2 in
  • Wetted Materials: Brass, Buna-N, Steel
  • Pump Connection Type: FNPT
  • Suction Tube Material: Steel
  • Max. Fluid Temp.: 120 Degrees F
  • Discharge Connection Type: FNPT
  • Air Inlet Size: 1/4 in FNPT
  • Pump Connection ID: 1/2 in
  • Includes Nozzle: Yes
  • Min. Air Pressure: 40 psi
  • Includes Discharge Hose: Yes
  • Air Consumption: 11 cfm
  • Metered: No
  • Grease: X
  • Adapter Connection Type: FNPT
  • Bung Connection Dia.: 2 in
  • Max. Outlet Pressure: 600 psi
  • Gear Lube: R
  • Explosion Proof: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Operated Drum Pump, Pump Package Type Unmetered Dispensing with Manual Shut-Off, Air Inlet Size 1/4 in FNPT, For Container Size 275 gal, For Container Type Tote, Air Consumption 11 cfm, Max. Flow Rate 6 gpm, Max. Oil Flow 6 gpm, Discharge Connection Type FNPT, Discharge Tube Outlet ID 1/2 in, Discharge Tube Outlet OD 13/16 in, Min. Air Pressure 40 psi, Max. Air Pressure 200 psi, Ratio 3:1, Max. Outlet Pressure 600 psi, Min. Fluid Temp. 30 Degrees F, Max. Fluid Temp. 120 Degrees F

Restrictions and Compliance

Reviews of Lincoln #4265