Skip to Main Content
customer-service Help
Lincoln

Open Top Drum Cover, 55 Gallons Capacity

Lincoln Open Top Drum Cover, 55 Gallons Capacity 81523
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$195.99
  • Item: Open Top Drum Cover
  • Quarts Per Minute: -
  • Valve Speed: -
See full product details
This item ships free.
Total: $195.99

Lincoln #81523 Specifications

  • Item: Open Top Drum Cover
  • Quarts Per Minute: -
  • Valve Speed: -
  • Inlet (In.): -
  • Grease Applicator: -
  • Filled Height (In.): -
  • Color: Red
  • Number of Feeds: 0
  • Standards: -
  • Shank: -
  • Extension Type: -
  • Extract: -
  • For Use With: Mfr. No. 926
  • Pattern Flow: -
  • Operating Pressure (PSI): -
  • Includes: -
  • Capacity: 55
  • Material of Construction: Steel
  • Evacuate: -
  • Overall Dia. (In.): -
  • Quarts per Minute: -
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Open Top Drum Cover, Overall Dia. (In.) -, Color Red, Capacity 55, Quarts per Minute -, Pattern Flow -, Number of Feeds 0, Operating Pressure (PSI) -, Filled Height (In.) -

Reviews of Lincoln #81523