Lincoln
Portable Grease Pump, 120 lb./16 gal, 50:1
- Zoro #: G5215253
- Mfr #: 6917
Hover or click to zoom Tap to zoom
Key Features
- Item: Portable Grease Pump with Gun
- Air Motor Size: 2 1/2 in
- Fits Container Size: 120 lb/16 gal Drum
- Volume per Minute: 80 cu in
- Pump Ratio: 50:1
- Max. Pressure: 7,500 psi
- Hose Length: 7 ft
- Air Inlet: 1/4 in NPTF
$942.00
Subtotal: $942.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lincoln
- MFR #6917
- Zoro #G5215253
- Country of OriginChina
- Category Grease Pumps
Dimensions
Air Motor Size | 2 1/2 in |
Fits Container Size | 120 lb/16 gal Drum |
Hose Length | 7 ft |
Details
Item | Portable Grease Pump with Gun |
Volume per Minute | 80 cu in |
Pump Ratio | 50:1 |
Max. Pressure | 7,500 psi |
Air Inlet | 1/4 in NPTF |
Material | metal |
Application | Lube the Hard-to-Reach Fittings with The Heavy-duty Control Valve and Universal Swivel |
Grease Type | NLGI 1 and 2 |
Includes | Band Dolly with Casters and Wheels, Control Valve, Coupler, Drum Cover, Follower Plate, Hose, Universal Swivel |
Product Type | Portable Grease Pump with Gun |
Description
Portable Grease Pump with Gun, Air Motor Size 2 1/2 in, Fits Container Size 120 lb/16 gal Drum, Volume per Minute 80 cu in, Pump Ratio 50:1, Max. Pressure 7,500 psi, Air Inlet 1/4 in NPTF, Grease Type NLGI 1 and 2, Hose Length 7 ft, Material Metal, Application Lube the Hard-to-Reach Fittings with The Heavy-duty Control Valve and Universal Swivel, Includes Band Dolly with Casters and Wheels, Control Valve, Coupler, Drum Cover, Follower Plate, Hose, Universal Swivel
Reviews of Lincoln #6917
Explore more
- LINCOLN Liquid Transfer Pump, Manual 1326
- LINCOLN Grease Pump, 25 or 50 lb. Pail, 50:1 9989
- LINCOLN Portable Grease Pump, 25 to 50 lb., 50:1 989
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 1910
- LINCOLN Universal Follower, HD, 5 Gallon Cap 84775
- LINCOLN Drum Cover 81538
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 5NUE3
- LIQUIDYNAMICS Prtbl Grease Pump, 35 lb. Pail, 7200 psi 13027T-S1
- LINCOLN Portable Oil Pump with Gun, 30 ft. Hose 279092
- ATD TOOLS INC ATD Tools ATD-5217 Air Operated High Pressure Grease Pump For 120 Lbs. Drum ATD-5217
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz 5NUD6
- Lincoln Grease Pumps