Skip to Main Content
customer-service Help
Lincoln

Single Acting Oil Pump, Air, 6 GPM

Lincoln Single Acting Oil Pump, Air, 6 GPM 4491
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$364.69
  • Item: Air Operated Drum Pump
  • Type: Air Operated
  • Air Motor Size (In.): 3
See full product details
This item ships free.
Total: $364.69

Lincoln #4491 Specifications

  • Item: Air Operated Drum Pump
  • Type: Air Operated
  • Air Motor Size (In.): 3
  • Pump Ratio: 3.5:1
  • Container Size: 250 to 275 gal.
  • Consumption @ 100 PSI: 7 cfm
  • Working Flow Max. (GPM): 6
  • Pump for Multiple Outlets: Yes
  • Min. Air Inlet Pressure: 40
  • Max. Output: 6.0 gpm
  • Max. Air Inlet PSI: 120
  • Includes: Bung Bushing
  • Standards: FNPT
  • Fluid Outlet Thread (In.): 1/2
  • Air Inlet (In.): 1/4-18
  • Outlet Size: 3/8-1/2"
  • Ounces per Stroke: 4
  • Outlet Pressure Max. (PSI): 525
  • Fluid Inlet Thread (In.): 2" Bung
  • Pump Connection Type: FNPT
  • Discharge Tube Outlet OD: 13/16 in
  • Compatible Chemicals: Motor Oil
  • Includes Discharge Hose: No
  • Max. Fluid Temp.: 120 Degrees F
  • Wetted Materials: Aluminum, Polyurethane, Steel
  • For Container Size: 275 gal
  • Suction Tube Length: 46 27/32 in
  • Seal Material: polyurethane
  • Max. Air Pressure: 120 psi
  • Air Inlet Size: 1/4 in FNPT
  • Includes Suction Tube: Yes
  • Air Consumption: 7 cfm
  • Diesel Exhaust Fluid Compatible: No
  • Discharge Tube Outlet ID: 1/2 in
  • Air Outlet Size: 1/8 in
  • Overall Length: 50 17/25 in
  • Min. Air Pressure: 20 psi
  • Max. Flow Rate: 6 gpm
  • Max. Oil Flow: 6 gpm
  • Discharge Connection Type: FNPT
  • For Media Type: Motor Oil
  • Includes Bung Adapter: Yes
  • Min. Fluid Temp.: 30 Degrees F
  • Housing Material - Pumps: Aluminum
  • Not Recommended Chemicals: Automatic Transmission Fluid, Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene
  • Pump Connection ID: 1/2 in
  • Includes Nozzle: No
  • Suction Tube Material: Steel
  • Height Above Container: 7 in
  • Ratio: 3.5:1
  • Includes Spout: No
  • Metered: No
  • Power Source: Air
  • Food Grade: No
  • Variable Speed: No
  • Self-Priming: Yes
  • For Container Type: Tote
  • Runs Dry: No
  • Suction Tube OD: 3/4 in
  • Max. Outlet Pressure: 500 psi
  • Bung Connection Dia.: 2 in
  • Explosion Proof: No
  • Gear Lube: NT
  • Adapter Connection Type: FNPT
  • Grease: NT
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Air Operated Drum Pump, Pump Package Type Basic Pump without Discharge Hose, Air Inlet Size 1/4 in FNPT, Air Outlet Size 1/8 in, For Container Size 275 gal, For Container Type Tote, Air Consumption 7 cfm, Max. Flow Rate 6 gpm, Max. Oil Flow 6 gpm, Discharge Connection Type FNPT, Discharge Tube Outlet ID 1/2 in, Discharge Tube Outlet OD 13/16 in, Min. Air Pressure 20 psi, Max. Air Pressure 120 psi, Ratio 3.5:1, Max. Outlet Pressure 500 psi, Min. Fluid Temp. 30 Degrees F

Restrictions and Compliance

Reviews of Lincoln #4491