BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Universal Swivel, 1000 PSI

LINCOLN| Zoro #: G2008027| Mfr #: 83594

$53.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Feeds: 0Item: Universal SwivelStandards: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008027 Mfr #: 83594
Number of Feeds: 0Item: Universal Swivel
Standards: MNPTOutlet (In.): 1/4 (M)NPT
Color: SilverMaterial of Construction: Steel
Max. Pressure (PSI): 1000Swivel Size: 1/4"
Fitting End (In.): 1/4For Use With: 6Y877
Inlet (In.): 1/4 (M)NPTCountry of Origin (subject to change): China

Description

Universal Swivel, Max Pressure 1000 PSI, Swivel Size 1/4 In, Fitting End 1/4 In, For Use With 6Y877, Steel, Silver, Standards NPT(m)

Reviews