Skip to Main Content
customer-service Help
Lincoln

Valve, Oil Control

Lincoln Valve, Oil Control 775
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$311.04
  • Item: Oil Control Valve
  • Extension Type: Rigid
  • Max. Pressure (PSI): 1,000 psi
See full product details
This item ships free.
Total: $311.04

Lincoln #775 Specifications

  • Item: Oil Control Valve
  • Extension Type: Rigid
  • Max. Pressure (PSI): 1,000 psi
  • Includes: Inlet Swivel and Nozzle
  • Operating Pressure (PSI): 1,000
  • Quarts Per Minute: 20
  • Inlet (In.): 1/2 (F)NPT
  • Outlet (In.): 1/2 (F)NPT
  • Quarts per Minute: 20
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Oil Control Valve, Quarts per Minute 20, Operating Pressure (PSI) 1,000, Max. Pressure (PSI) 1,000 psi

Reviews of Lincoln #775