Lincolnpack
Air Cushioning Machine
- Zoro #: G404396645
- Mfr #: LP400
Hover or click to zoom Tap to zoom
Key Features
- Finish: powder coat
- Application: Void Fill, Fullfillment or E-commerce packing stations
- Color: blue
- Length: 13
- Includes: Machine, Spare Parts kit, no material
- Voltage: 110
- Material: Steel, aluminum, plastic
- Width: 13
$1,979.99
Subtotal: $1,979.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LINCOLNPACK Air Pillow Material, 4" x 8" x 1148', PK 2 LP4X8
- LINCOLNPACK Fanfold Paper Crumpling Void Fill Machine - TableTop Model LP1000TBL
- LINCOLNPACK Fanfold Paper Crumpling Void Fill Machine - Automatic Cut Off LP5000
- LINCOLNPACK Paper Crumpling Void Fill Machine - Floor Model LP2000FL
- LINCOLNPACK Air Pillow Material, 8" x 8" x 1148', PK 2 LP8X8
- LINCOLNPACK Paper Crumpling Void Fill Machine - TableTop Model LP2000TBL
- THE PACKAGING WHOLESALERS Packing Peanut Loose Fill Dispenser For 30ft Bag, 40"L x 40"W x 69"H C30NUTDIS
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case T2030W
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Black, 480/Case T2030D
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each 12BNUTS
- GLOBAL INDUSTRIAL Tip N Tell Indicators, Blue 412545
- Lincolnpack Protective Packaging