This item is Discontinued.

Lincolnpack Handheld Carton Marking - Index Version HHCM-I

Handheld Carton Marking - Index Version (Discontinued)

  • Mfr # HHCM-I
  • Zoro # G604396650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HHCM-I
Zoro #
G604396650
UPC #
-
Country of Origin
United States

Dimensions

Width
10
Height
6
Length
5.5

Details

Item
Coding Eeuipment
Color
Black
Includes
Coder
Material
Steel, Plastic, Rubber
Weight
1.25
Finish
powder coat
For Use With
01-050
Application
Printing on Porous Surfaces, Wood, Cartons, Corrugate

Description

Economical way to mark and code cartons; print Date Codes, Item ID, SKU#. Print same same area on each carton with the Indexing mechanism. Press fit the rubber characters into wheel, place ink roll on shaft, start printing in a minute.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.