Carriage Bolt, Square Neck, 1/2"-13, 10 in L, Steel, Grade 2, Hot Dipped Galvanized, 5 PK

  • Mfr # CAI20501000G-005P

  • Zoro # G315512974


product price:  $9.15
/pk 5, $1.83/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/2"-13
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Neck Height
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAI20501000G-005P
Zoro #
G315512974
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
10 in
Neck Height
17/64 in
Maximum Head Height
17/64 in
Maximum Head Diameter
1 3/32 in
Neck Width
1/2 in
Minimum Thread Length
1 1/2 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Type
Carriage Bolt
System of Measurement
Inch
Tensile Strength
74,000 psi
Head Style
Round
Dimensional Standards
ASME B18.5
Material Quality Standards
Manufacturers Option

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 10 in, Tensile Strength 74,000 psi, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.