Carriage Bolt, Square Neck, 5/8"-11, 4 1/2 in L, Steel, Grade 2, Hot Dipped Galvanized, 5 PK
Mfr # CAI20620450G-005P
Zoro # G315512967
product price:Â $10.75
/pk 5, $2.15/eaKey Features
Grade 2 Material Grade/Class
Thread Size
5/8"-11
Fastener Length
4 1/2 in
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAI20620450G-005P
Zoro #
G315512967
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Fastener Length
4 1/2 in
Neck Height
21/64 in
Neck Width
5/8 in
Maximum Head Diameter
1 11/32 in
Maximum Head Height
21/64 in
Details
Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Type
Carriage Bolt
Head Style
Round
System of Measurement
Inch
Tensile Strength
74,000 psi
Material Quality Standards
Manufacturers Option
Dimensional Standards
ASME B18.5
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 4 1/2 in, Tensile Strength 74,000 psi, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.