customer-service Help
Linea Italia.

L Shaped Desk, 59.13" W, 29.5" H, Cherry, Steel

Linea Italia. L Shaped Desk,  59.13" W,  29.5" H,  Cherry,  Steel LITTR737CH
Tap to zoom
Hover or click to zoom
$344.07
  • Type: L Shaped Desk
  • Overall Width: 59.13"
  • Overall Height: 29.5"
See full product details
This item ships free.

Total: $344.07

Linea Italia. #LITTR737CH Specifications

  • Type: L Shaped Desk
  • Overall Width: 59.13"
  • Overall Height: 29.5"
  • Color: Cherry
  • Material: Steel
  • Number of Drawers: 0
  • Number of Shelves: 0
  • Weight: 86.8 lbs
  • Series: Linea Italia Trento Line
  • Standards: Meets or Exceeds ANSI/BIFMA Standards
  • Depth: 59.13"
  • Shape: L-Shaped
  • Number of Pedestals: 0
  • For Use With: Linea Italia® Trento Line Rectangular Desk, File Cabinet, Table, Bookcase and Chair
  • Country of Origin (subject to change): Mexico

Description

Linea Italia® Trento Line L-Shaped Desk, 59.13w x 59.13d x 29.5h, Cherry

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Linea Italia. #LITTR737CH