Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Cable Protector, Split Top, 1 Channel, 3ft.
  • Zoro #: G0288060
  • Mfr #: CP1X225-GP-Y
$302.00
  • Load Capacity: 8500 lb./Tire, 17,000 lb./Axle
  • Item: Cable Protector
  • Number of Channels: 1
See full product details
This item ships free.

Linebacker #CP1X225-GP-Y Specifications

  • Zoro #: G0288060
  • Mfr #: CP1X225-GP-Y
Load Capacity: 8500 lb./Tire, 17,000 lb./Axle Item: Cable Protector
Number of Channels: 1 For Use With: Mfr. No. CP1X225-GP-Y
Cable Protection System Component Item: Cable Protector Channel Width: 2-1/4"
Connection Style: T Shaped Cable Protection System Components Length: 36"
Channel Height: 2-1/4" Style: Split Top
Max. Cable Dia.: 2-1/4" Material: Polyurethane
Cable Protection System Components Color: Yellow Height: 3"
Width: 14-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cable Protector, Split Top, Material Polyurethane, Connection Style T Shaped, Number of Channels 1, Yellow, Cable Protection System Components Length 36 In., Width 14-1/4 In., Height 3 In., Channel Width 2-1/4 In., Channel Height 2-1/4 In., Load Capacity 8500 lb./Tire, 17,000 lb./Axle, Cable Protector, For Use With Mfr. No. CP1X225-GP-Y, Max. Cable Dia. 2-1/4 In.

Reviews of Linebacker #CP1X225-GP-Y