KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Medium Duty Foot Switch, Momentary Action

LINEMASTER| Zoro #: G0723037| Mfr #: OHASAD-10K

$258.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Cord Type: 18/6
Cord Length: 30 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723037 Mfr #: OHASAD-10K
Width: 4-1/2"Cord Type: 18/6
Cord Length: 30 ft.Color: Black
Action: MomentaryNEMA Rating: 1
Item: Medium Duty Foot SwitchLength: 10-1/4"
Features: PotentiometerDepth: 4"
Material: steelCountry of Origin (subject to change): United States

Description

Medium Duty Foot Switch, NEMA Rating 1, Material Steel, Color Black, Momentary Action, Cord Type 18/6, Length 10-1/4 In., Width 4-1/2 In., Depth 4 In., Cord Length 30 ft., Features Potentiometer

Reviews