Linen Avenue

Cordless 1% Solar Screen Standard Roller Shade, 26 1/2 W x 42 H, Grey

Linen Avenue Cordless 1% Solar Screen Standard Roller Shade,  26 1/2 W x 42 H,  Grey R2SS1GY2650B42
Hover or click to zoom Tap to zoom
  • Item: Cordless 1% Solar Screen Standard Roller Shade
  • Width: 26 1/2 in
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$55.80

Subtotal: $55.80

Linen Avenue #R2SS1GY2650B42 Specifications

  • Item: Cordless 1% Solar Screen Standard Roller Shade
  • Width: 26 1/2 in
  • Color: Grey
  • Height: 42 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Cordless 1% Solar Screen Standard Roller Shade, 26 1/2 W x 42 H, Grey

Reviews of Linen Avenue #R2SS1GY2650B42

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.