Linen Avenue

Cordless 1% Solar Screen Standard Roller Shade, 45 1/2 W x 66 H, Sand

Linen Avenue Cordless 1% Solar Screen Standard Roller Shade,  45 1/2 W x 66 H,  Sand R2SS1SD4550B66
Hover or click to zoom Tap to zoom
Key Features
  • Item: Cordless 1% Solar Screen Standard Roller Shade
  • Width: 45 1/2 in
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$92.49

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Linen Avenue #R2SS1SD4550B66 Specifications

  • Item: Cordless 1% Solar Screen Standard Roller Shade
  • Width: 45 1/2 in
  • Color: Sand
  • Height: 66 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Cordless 1% Solar Screen Standard Roller Shade, 45 1/2 W x 66 H, Sand

Reviews of Linen Avenue #R2SS1SD4550B66

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.