Linen Avenue

Cordless 1% Solar Screen Standard Roller Shade, 56 W x 72 H, White

Linen Avenue Cordless 1% Solar Screen Standard Roller Shade,  56 W x 72 H,  White R2SS1WT5600B72
Hover or click to zoom Tap to zoom
Key Features
  • Item: Cordless 1% Solar Screen Standard Roller Shade
  • Width: 56 in
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$114.79

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Linen Avenue #R2SS1WT5600B72 Specifications

  • Item: Cordless 1% Solar Screen Standard Roller Shade
  • Width: 56 in
  • Color: White
  • Height: 72 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Cordless 1% Solar Screen Standard Roller Shade, 56 W x 72 H, White

Reviews of Linen Avenue #R2SS1WT5600B72

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.