Linen Avenue

Cordless 1% Solar Screen Standard Roller Shade, 57 3/4 W x 72 H, Black

Linen Avenue Cordless 1% Solar Screen Standard Roller Shade,  57 3/4 W x 72 H,  Black R2SS1BK5775B72
Hover or click to zoom Tap to zoom
  • Item: Cordless 1% Solar Screen Standard Roller Shade
  • Width: 57 3/4 in
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$114.79

Subtotal: $114.79

Linen Avenue #R2SS1BK5775B72 Specifications

  • Item: Cordless 1% Solar Screen Standard Roller Shade
  • Width: 57 3/4 in
  • Color: Black
  • Height: 72 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Cordless 1% Solar Screen Standard Roller Shade, 57 3/4 W x 72 H, Black

Reviews of Linen Avenue #R2SS1BK5775B72

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.