Linen Avenue

Cordless 5% Solar Screen Standard Roller Shade, 28 W x 66 H, Shadow

Linen Avenue Cordless 5% Solar Screen Standard Roller Shade,  28 W x 66 H,  Shadow R2SS5SW2800B66
Hover or click to zoom Tap to zoom
Key Features
  • Item: Cordless 5% Solar Screen Standard Roller Shade
  • Width: 28 in
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$69.12

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Linen Avenue #R2SS5SW2800B66 Specifications

  • Item: Cordless 5% Solar Screen Standard Roller Shade
  • Width: 28 in
  • Color: Shadow
  • Height: 66 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Cordless 5% Solar Screen Standard Roller Shade, 28 W x 66 H, Shadow. Our Linen Avenue Cordless 5% Solar Screen Standard Roller Shades offer light filtering & woven fabrics to provide privacy while allowing natural light in the room. Using high quality material these are perfect for a view out of the window while reducing the glare, incoming heat, and protecting furnishings and floors from damaging UV rays. Their contemporary design adds style, while preventing direct sunlight from entering the room during certain times of the day.

Reviews of Linen Avenue #R2SS5SW2800B66

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.