Linen Avenue

Cordless 5% Solar Screen Standard Roller Shade, 45 1/2W x 54H, Charcoal

Linen Avenue Cordless 5% Solar Screen Standard Roller Shade, 45 1/2W x 54H, Charcoal R2SS5CL4550B54
Hover or click to zoom Tap to zoom
  • Item: Cordless 5% Solar Screen Standard Roller Shade
  • Width: 45 1/2 in
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$82.70

Subtotal: $82.70

Linen Avenue #R2SS5CL4550B54 Specifications

  • Item: Cordless 5% Solar Screen Standard Roller Shade
  • Width: 45 1/2 in
  • Color: Charcoal
  • Height: 54 in
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Cordless 5% Solar Screen Standard Roller Shade, 45 1/2 W x 54 H, Charcoal. Our Linen Avenue Cordless 5% Solar Screen Standard Roller Shades offer light filtering & woven fabrics to provide privacy while allowing natural light in the room. Using high quality material these are perfect for a view out of the window while reducing the glare, incoming heat, and protecting furnishings and floors from damaging UV rays. Their contemporary design adds style, while preventing direct sunlight from entering the room during certain times of the day.

Reviews of Linen Avenue #R2SS5CL4550B54

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.