Linen Avenue
Cordless 5% Solar Screen Standard Roller Shade, 48 1/2 W x 78 H, Fawn
- Zoro #: G6254916
- Mfr #: R2SS5FN4850B78

Hover or click to zoom Tap to zoom
$99.89
- Item: Cordless 5% Solar Screen Standard Roller Shade
- Width: 48 1/2 in
- Country of Origin (subject to change): Taiwan, Province of China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $99.89
Linen Avenue #R2SS5FN4850B78 Specifications
- Zoro #: G6254916
- Mfr #: R2SS5FN4850B78
- Item: Cordless 5% Solar Screen Standard Roller Shade
- Width: 48 1/2 in
- Color: Fawn
- Height: 78 in
- Country of Origin (subject to change): Taiwan, Province of China
Description
Cordless 5% Solar Screen Standard Roller Shade, 48 1/2 W x 78 H, Fawn. Our Linen Avenue Cordless 5% Solar Screen Standard Roller Shades offer light filtering & woven fabrics to provide privacy while allowing natural light in the room. Using high quality material these are perfect for a view out of the window while reducing the glare, incoming heat, and protecting furnishings and floors from damaging UV rays. Their contemporary design adds style, while preventing direct sunlight from entering the room during certain times of the day.
Reviews of Linen Avenue #R2SS5FN4850B78
Explore more
- LINEN AVENUE Cordless 5% Solar Screen Standard Roller Shade, 48 1/2 W x 48 H, White R2SS5WT4850B48
- LINEN AVENUE Cordless 5% Solar Screen Standard Roller Shade, 45 1/2W x 54H, Charcoal R2SS5CL4550B54
- LINEN AVENUE Cordless 1% Solar Screen Standard Roller Shade, 57 3/4 W x 72 H, Black R2SS1BK5775B72
- LINEN AVENUE Cordless 1% Solar Screen Standard Roller Shade, 43 1/2 W x 48 H, Shadow R2SS1SW4350B48
- LINEN AVENUE Cordless 5% Solar Screen Standard Roller Shade, 65 W x 66 H, Fawn R2SS5FN6500B66
- LINEN AVENUE Cordless 5% Solar Screen Standard Roller Shade, 54 W x 66 H, Black R2SS5BK5400B66
- LINEN AVENUE Cordless 5% Solar Screen Standard Roller Shade, 58 W x 66 H, Fawn R2SS5FN5800B66
- LINEN AVENUE Cordless 1% Solar Screen Standard Roller Shade, 26 1/2 W x 42 H, Grey R2SS1GY2650B42
- LINEN AVENUE Custom Cordless 1% Solar Roller Shade, 65 W x 48 H, White R2CC1WT6500B48IM
- Linen Avenue Shades