Linen Avenue

Custom Cordless 1% Solar Roller Shade, 59 1/4 W x 78 H, Sand

Linen Avenue Custom Cordless 1% Solar Roller Shade,  59 1/4 W x 78 H,  Sand R2CC1SD5928B78IM
Hover or click to zoom Tap to zoom
Key Features
  • Item: Custom Cordless 1% Solar Roller Shade
  • Width: 59 1/4 in
  • Country of Origin (subject to change): United States
See full product details
$142.17

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Linen Avenue #R2CC1SD5928B78IM Specifications

  • Item: Custom Cordless 1% Solar Roller Shade
  • Width: 59 1/4 in
  • Color: Sand
  • Height: 78 in
  • Country of Origin (subject to change): United States

Description

Our Linen Avenue Solar Roller Shades are designed to allow a view out of the window while reducing the glare and incoming heat, and protecting furnishings and floors from damaging UV rays. Their contemporary design adds style, while preventing direct sunlight from entering the room during certain times of the day. The shade fabric is light filtering 1% openness to offer more privacy. The privacy factor is 4.5 of 5.

Reviews of Linen Avenue #R2CC1SD5928B78IM

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.