Linen Avenue

Custom Cordless 1% Solar Roller Shade, 65 W x 48 H, White

Linen Avenue Custom Cordless 1% Solar Roller Shade,  65 W x 48 H,  White R2CC1WT6500B48IM
Hover or click to zoom Tap to zoom
  • Item: Custom Cordless 1% Solar Roller Shade
  • Width: 65 in
  • Country of Origin (subject to change): United States
See full product details
$131.70
This item ships free.

Subtotal: $131.70

Linen Avenue #R2CC1WT6500B48IM Specifications

  • Item: Custom Cordless 1% Solar Roller Shade
  • Width: 65 in
  • Color: White
  • Height: 48 in
  • Country of Origin (subject to change): United States

Description

Our Linen Avenue Solar Roller Shades are designed to allow a view out of the window while reducing the glare and incoming heat, and protecting furnishings and floors from damaging UV rays. Their contemporary design adds style, while preventing direct sunlight from entering the room during certain times of the day. The shade fabric is light filtering 1% openness to offer more privacy. The privacy factor is 4.5 of 5.

Reviews of Linen Avenue #R2CC1WT6500B48IM