
Linen Avenue Top Down Bottom Up Light Filtering Cellular Shade, 60 1/2 W x 84 H Dark Grey (Discontinued)
- Mfr # U3DG6050F84
- Zoro # G002604333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U3DG6050F84
Zoro #
G002604333
UPC #
-
Country of Origin
China
Dimensions
Length
84
Width
60.5
Size
60 1/2 W x 84 H
Overall Width
60.5
Depth
2
Overall Length
84
Details
Operation Type
Cordless
Color
Dark Grey
Material
Polyester
Features
Cordless
Filtration
Light Filtering
Description
Linen Avenue Custom 9/16 Single Cell Light Filtering Cordless Top Down Bottom Up (TDBU) Cellular Shades really are a great choice with an offering of six beautiful colors and the opportunity to fit within your window size. They have no lift cords and are easy to raise and lower with a light touch. The top can be lowered to see over the shade fabric as desired, while still offering comfort with privacy, insulation for lower utility bills and sound absorbtion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.