Shop Alternate Products
This Product is Discontinued
Linen Avenue
Linen Avenue Top Down Bottom Up Light Filtering Cellular Shade, 65 W x 84 H Platinum (Discontinued)
Mfr # U3PT6500F84
Zoro # G802603987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 84
- Operation Type Cordless
- Width 65
- Color Platinum
- Material Polyester