Link
HANDLE AXE 2 BIT 28""
- Zoro #: G2704369
- Mfr #: 64945
Hover or click to zoom Tap to zoom
$33.69
Subtotal: $33.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Link
- MFR #64945
- Zoro #G2704369
- Country of OriginUnited States
- Category Axes, Hatchets, & Splitting Wedges
Description
Homeowner Grade Cruiser's or Cedar Double-Bit Axe Handle with Wax Finish
Reviews of Link #64945
Explore more
- LINK HANDLE AXE 1 BIT 36"" 64709
- LINK HANDLE AXE 2 BIT 36"" 64745
- LINK HANDL MAUL AX EYE 36"" 64767
- GROZ ENGINEERING TOOLS PVT LTD 6LB 36 Fiber Maul EML-636F
- KREMENDAHL KREMENDAHL*350B-0850 ADZE W/HANDLE KR350B0850
- AMESMPANIES 36 DBL Bit Axe Handle 2036800
- MIDWEST FASTENER 1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK 68383
- VULCAN Handles Maul Fiberglass 2.5 Lb 34495
- TRUE TEMPER BOYS AXE STEL 28""L 2.5LB 20180000
- BROWNING Outdoorsman Axe 322231
- LEATHERHEAD TOOLS Ultra-Force Axe, 8, w/Lime 36.25 in. Ha UFAL-8
- Link Hammers and Striking Tools