Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Construction Adhesive, 10 oz. Sz, Tan

  • Zoro #: G3370433
  • Mfr #: LN-903

$3.33

  • Full Cure Time - Adhesives: 7 days
  • Begins to Harden - Adhesives: 20 min.
  • VOC Content: 70g/L
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Liquid Nails #LN-903 Specifications

  • Zoro #: G3370433
  • Mfr #: LN-903
Full Cure Time - Adhesives: 7 days Begins to Harden - Adhesives: 20 min.
VOC Content: 70g/L Green Certification or Other Recognition: GREENGUARD Certified
Functional Cure: 24 hr. Type: Multipurpose
Adhesive Color: Tan Viscosity: 500,000 cps
Curing Time: 7 days Temp. Range: 40 Degrees to 100 Degrees F
Item: Construction Adhesive Work Life: 20 min.
Characteristics: Latex Based Heavy Duty Construction Adhesive, Multipurpose, Low Solvent High Strength, Water and Weather Resistent, Durable, Flexible Bond, Interior/Exterior Use Begins to Harden: 20 min.
Application Family: General Purpose Container Type - Adhesives: Cartridge
Container Size - Adhesives: 10.00 oz. Material: Synthetic Latex
Chemical Base: Latex Color: Tan
Shear Strength: 240 psi Size: 10 oz.
Application Temp. Range: 40 Degrees to 100 Degrees F Bonding Range: 24 hr.
Standards: UL Classified, ASTM C-557 Materials Bonded: Drywall, Wood
Country of Origin (subject to change): United States

Description

Many acrylic adhesives are used by designers, engineers and manufacturers because of its flexibility. Here are some important details for Liquid Nails Construction Adhesive. Color: Tan, Size: 10 oz., Material: Synthetic Latex.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Liquid Nails #LN-903