customer-service Help
Liquid Plumr

Liquid Drain Maintainer, Size 80 oz., PK6

Liquid Plumr Liquid Drain Maintainer, Size 80 oz., PK6 35286
Tap to zoom
Hover or click to zoom
$175.35
pkg. of 6 ($29.22/ea)
  • Cleaner Chemical Product Grouping: Drain Cleaners and Maintainers
  • Item - Drains and Maintainers: Drain Maintainer
  • Cleaner Container Size: 80 oz
See full product details
This item ships free.

Total: $175.35

Liquid Plumr #35286 Specifications

  • Cleaner Chemical Product Grouping: Drain Cleaners and Maintainers
  • Item - Drains and Maintainers: Drain Maintainer
  • Cleaner Container Size: 80 oz
  • Cleaner Container Type: Jug
  • Fragrance: Unscented
  • Recommended Dilution: Ready to Use
  • Cleaner Form: Liquid
  • For Use On: All Pipes
  • Size: 80 oz.
  • Primary Chemical: None
  • Container Type: Bottle
  • Item: Liquid Drain Maintainer
  • Includes Chemical: None
  • Degreaser Container Type: Jug
  • Septic System Safe: Yes
  • pH Level: 13
  • Container Size: 80 oz
  • pH Value: Alkaline
  • Garbage Disposal Safe: Yes
  • Country of Origin (subject to change): United States

Description

Drain Cleaners and Maintainers, Drain Maintainer, Hard Nonporous Surfaces, Cleaner Container Size 80 oz, Cleaner Container Type Jug, Fragrance Unscented, Recommended Dilution Ready To Use, Cleaner Form Liquid, Chemical Series No Series, Primary Chemical None, Item Liquid Drain Maintainer, Package Quantity 6

Restrictions and Compliance

  • Hazardous material

Reviews of Liquid Plumr #35286