Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

Lubricating Oil, 4 Oz.

LIQUID WRENCH | Zoro #: G3701826 | Mfr #: L204

$ 2.78 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Green Certification or Other Recognition: USDA Certified Biobased Product
  • Application: Air Impact Tools, Drills, Grinders, Screwdrivers, Sanders, Percussion Tools, Household Shop Tools, Air Misting, Dripping Applicators
  • Specific Gravity: 0.90
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Liquid Wrench #L204 Specifications

Zoro #: G3701826 Mfr #: L204
Green Certification or Other Recognition: USDA Certified Biobased Product Application: Air Impact Tools, Drills, Grinders, Screwdrivers, Sanders, Percussion Tools, Household Shop Tools, Air Misting, Dripping Applicators
Specific Gravity: 0.90 Min. Operating Temp.: -20 Degrees F
Series: Lubricating Oil Color:
Sub-Category: General Purpose Lubricants Flash Point: 200 Degrees F
Lubricant Additives: PTFE Net Weight: 4 fl. oz.
Standards: N/A VOC Content: 0%
Item: Lubricant Oil Container Type:
Max. Operating Temp.: 120 Degrees F Chemical Base: Petroleum
Container Size: 4 oz. Lubricant NSF Rating: Not Rated
Country of Origin (subject to change): United States

Description

Lubricant Oil, Lubricant NSF Rating Not Rated, Lubricant Film Wet, Lubricant Additives PTFE, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 120 Degrees F, Combustible Liquid, Lubricant Container Squeeze Bottle, Container Size 4 oz., Lubricating Oil, Lubricant Color Yellow, Net Weight 4 fl. oz., Chemical Base Petroleum, Flash Point 200 Degrees F, Specific Gravity 0.90, VOC Content 0 Percent

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews