Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Penetrant, Petroleum Base, Aerosol Can, 11 Oz.

LIQUID WRENCH | Zoro #: G1796739 | Mfr #: LED411/6

$8.79 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Liquid Wrench #LED411/6 Specifications

Zoro #: G1796739 Manufacturer #: LED411/6
Item: Penetrant Net Weight: 16 oz.
Series: Penetrating Oil Lubricant NSF Rating: H2 Food Grade
VOC Content: 1% Container Size: 11 oz.
Specific Gravity: 0.83 Min. Operating Temp.: 32 Degrees F
Application: Low Light Areas, Outdoor Power Equipment, Nuts, Bolts, Locks, Hinges, Electrical Wires, Pipe Fittings Max. Operating Temp.: 122 Degrees F
Flash Point: 200 Degrees F Country of Origin (subject to change): United States

Description

Penetrant, Lubricant NSF Rating H2 Food Grade, Penetrant Base Petroleum, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 122 Degrees F, Flammable Aerosol, Lubricant Container Aerosol Can, Container Size 11 oz., Penetrating Oil, Lubricant Color Brown, Net Weight 16 oz., Flash Point 200 Degrees F, Specific Gravity 0.83, VOC Content 1 Percent, Application Low Light Areas, Outdoor Power Equipment, Nuts, Bolts, Locks, Hinges, Electrical Wires, Pipe Fittings

Restrictions and Compliance

Hazardous material

Reviews of Liquid Wrench #LED411/6