Shop Alternate Products
This Product is Discontinued
Liquid Wrench
Penetrating Oil, 1 Gal. (Discontinued)
Mfr # L134
Zoro # G3679471
This Product is Discontinued
Key Features
- Container Size 1 gal.
- Container Type jug
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. -15 Degrees F
- Max. Operating Temp. 130 Degrees F