Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Penetrating Oil, Aerosol Can, 5.5 Oz.

LIQUID WRENCH | Zoro #: G3704486 | Mfr #: L106

$ 3.28 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Max. Operating Temp.: 130 Degrees F
  • Application: Industrial, automotive and trade applications in working with corroded or rusted parts that need to be loosened.
  • Color: Yellow
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G3704486 Mfr #: L106
Max. Operating Temp.: 130 Degrees F Application: Industrial, automotive and trade applications in working with corroded or rusted parts that need to be loosened.
Color: Yellow Specific Gravity: 0.89
Container Type: Aerosol can Flash Point: 200 Degrees F
Net Weight: 5.5 oz. Lubricant NSF Rating: Not Rated
Min. Operating Temp.: -15 Degrees F Item: Penetrant
Series: Penetrating Oil Container Size: 5.5 oz.
Standards: N/A VOC Content: 1%
Country of Origin (subject to change): United States

Description

Penetrant, Lubricant NSF Rating Not Rated, Penetrant Base Petroleum, Min. Operating Temp. -15 Degrees F, Max. Operating Temp. 130 Degrees F, Flammable Aerosol, Lubricant Container Aerosol Can, Container Size 5.5 oz., Penetrating Oil, Lubricant Color Yellow, Net Weight 5.5 oz., Flash Point 200 Degrees F, Specific Gravity 0.89, VOC Content 1 Percent, Application Industrial, automotive and trade applications in working with corroded or rusted parts that need to be loosened., Standards N/A

Restrictions and Compliance

Hazardous material

Reviews