Liquidynamics
Electric Operated Drum Pump, 115VAC, 25 GPM, 1 HP, Stainless steel
- Zoro #: G3366861
- Mfr #: 33295P-S4
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 115VAC
- Application: Agriculture; Automotive; Construction; Farming; Industrial; Marine; Trucking
- HP: 1
- Housing Material: Stainless steel
- GPM: 25
- Inlet Size: 1-1/4"
- Seal Material: EPDM
- RPM: 1750
$5,909.77
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $5,909.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene 970027-02AG
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene DT15H12XASXXRSV
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene 970014-AC
- LIQUIDYNAMICS Electric Operated Drum Pump, 12VDC, 8 GPM, 1/10 HP, Polypropylene DS12H20TASXXRSV
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene DS15H20TAPXXRSV
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene DR15R50TASXXRSV
- GROZ Fuel Pump, Electric, 15 gpm, 12V, 12VDC, 15 GPM, 1/7 HP, 1" NPT Inlet 44040
- TERA PUMP Manual Siphon Pump for Racing/Utility Jugs TRM20-XL
- PIUSI Electric Operated Drum Pump, 120VAC, 9 GPM, 43/64 HP, Cast iron RKDEFPEDTL
- PIUSI USA K44 Version A, Mechanical Meter, 5 to 32 GPM, Aluminum, 1" NPT Inlet 000710000
- TUTHILL TRANSFER SYSTEMS 12V Fuel Transfer Pump Kit 13GPM SD1202H
- Liquidynamics Fuel Transfer Pumps