- Home
- /
- Pumps
- /
- Drum Barrel Pumps
- /
- Fuel Transfer Pumps
- /
- Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet
Mfr # DR15R25XASXXRSV
Zoro # G4573381
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,933.99
Item successfully saved to ''
Key Features
- Voltage 115VAC
- Application Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP 1/10
- Housing Material Polypropylene
- GPM 8
Customers Also Purchased
- Brand Liquidynamics
-
MFR #
DR15R25XASXXRSV
-
Zoro #
G4573381
- Country of Origin Multiple
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" |
Hose Dia. | 3/4" |
Overall Width | 19" |
Overall Length | 48 in |
Hose Length | 25 ft |
Overall Height | 19" |
Manufacturers Warranty Length | 3 yr. Pump, 1 yr. Dispensing System |
Outlet Size | 3/4" Barb |
Cord Length | 54 in |
Suction Tube Length | 48 in |
Hose Outside Dia. | 1 in |
Spout Length | 6 in |
Height Above Container | 16 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Hose Inside Dia. | 3/4 in |
Spout Discharge Size | 3/4 in |
Details
Voltage | 115VAC |
Application | Diesel Exhaust Fluid, Anti-Freeze, Clean Water |
HP | 1/10 |
Housing Material | Polypropylene |
GPM | 8 |
Seal Material | EPDM |
Pump Design | Nutating Diaphragm |
Self-Priming | Yes |
Seal Type | Mechanical |
Max. Viscosity | 10 cps |
Item | Electric Operated Drum Pump |
Wetted Materials | EPDM, Polypropylene, Stainless Steel |
Max. Head | 48 ft. |
Max. Liquid Temp. | 104 Degrees F |
Bearing Type | Sealed Ball |
Hz | 60 |
Max. Specific Gravity | 1.09 |
Duty | Intermittent |
For Use With | Anti-Freeze, Clean Water, Diesel Exhaust Fluid |
Transfer Pump Application | Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking |
Duty Cycle | Intermittent |
Max. GPM for Water | 8 |
Nozzle Type | Automatic |
Adapter Type | RSV |
Gasket Material | EPDM |
Shaft Material | Stainless Steel |
Max. Pressure | 24 psi |
Nozzle Material | Stainless Steel |
pH Range | 5.0 to 10 |
Agency Compliance | ISO |
Bypass Valve | Internal |
Phase | 1 |
Motor Type | 2 Pole |
Inlet | 3/4" |
Adapter Material | 316 Stainless Steel |
Metered | Yes |
Pump Body Material | Polypropylene |
Motor Enclosure | IP55 |
Hose Material | Peroxide Cured EPDM |
Pressure Range | 23 psi |
Amps | 3.5 |
Suction Lift | 6 ft. |
Includes | Coupler, Drip Cup, Hose, Nozzle, Nozzle Hanger, Reel, Steel Tote Mounting Plate |
Max. Temp. | 104 Degrees F |
Features | Dispenses 8 gpm |
Includes Suction Tube | Yes |
Motor HP | 1/10 hp |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene |
Variable Speed | No |
Hose Cover Material | Thermal Plastic |
Power Source | Electric |
Nozzle Operation | Automatic |
Motor RPM | 1,750 RPM |
Frequency (Hz) | 60 Hz |
Max. Oil Flow | 8 gpm |
For Container Type | Drum, Tote |
Min. Fluid Temp. | 17 Degrees F |
Number of Phases | 1 |
Max. Fluid Temp. | 104 Degrees F |
Diesel Exhaust Fluid Compatible | Yes |
Max. Head - Pumps | 48 ft |
Pump Connection OD | 1 in |
Compatible Chemicals | Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%) |
Noise Level | 70 db |
Discharge Tube Outlet ID | 3/4 in |
Full Load Amps | 4.5 A |
Includes Bung Adapter | No |
Discharge Connection Type | Hose Barb |
Suction Tube ID | 3/4 in |
Spout Material | 316 Stainless Steel |
Housing Material - Pumps | Polypropylene |
Food Grade | No |
Max. Head Pressure | 23 psi |
Pump Connection Type | Hose Barb |
Suction Tube Material | EPDM |
Discharge Tube Outlet OD | 1 in |
Includes Discharge Hose | Yes |
Suction Tube OD | 1 in |
For Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water |
Hose Tube Material | EPDM |
Max. Flow Rate | 8 gpm |
Spout Connection Type | Integral to Nozzle |
Includes Nozzle | Yes |
Runs Dry | Yes |
Includes Spout | Yes |
Rated Voltage | 115V AC |
Grease | NT |
Gear Lube | NT |
Explosion Proof | No |
Max. Outlet Pressure | 23 psi |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 25 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Explore More Products
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet 970014-AC
- LIQUIDYNAMICS Electric Operated Drum Pump, 12VDC, 8 Max. Flow Rate , 1/10 HP, Polypropylene, 3/4" Inlet 970014-DC
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 Max. Flow Rate , 1/2 HP, Polypropylene, 3/4" Inlet 970027-06MG
- GROZ Diesel and Oil Pump, Electric, 12V, 12VDC, 9.25 Max. Flow Rate , 0.43 HP, POM, 3/4" Hose Barb Inlet 45521
- PIUSI USA Pulse Meter K24, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet F0040721B
- MITYVAC Mv7241 Fluid Transfer Pump Other Hand Tool MV7241
- FILL-RITE Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet FR4406H
- PERFORMANCE TOOL QTGAL Fluid Pump W1139
- HARDIN Automatic 100W Oil / Diesel Extractor Transfer Pump HD-700
- DAYTON Diesel/Kerosene Transfer Pump, 12V DC, 12 gpm Max. Flow Rate , 1/4 HP, Aluminum, 3/4 in Inlet 40M293
- PIUSI USA Drum Connector w/Out Valve, 2" NPT F17192000
- Liquidynamics Fuel Transfer Pumps