Liquidynamics
Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene
- Zoro #: G4573226
- Mfr #: DT15H12XASXXRSV
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 115VAC
- Application: Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP: 1/10
- Housing Material: Polypropylene
- GPM: 8
- Inlet Size: 3/4"
- Seal Material: EPDM
- Pump Design: Nutating Diaphragm
$1,227.99
Subtotal: $1,227.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene DS15H20TAPXXRSV
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/2 HP, Polypropylene 970027-06MG
- LIQUIDYNAMICS Electric Operated Drum Pump, 12VDC, 8 GPM, 1/10 HP, Polypropylene DS12H20XMPXXRSV
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene 970027-02MG
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene DR15R50TASXXRSV
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene 970027-02AG
- MILWAUKEE TOOL M18 TRANSFER PUMP CRDLS (TOOL ONLY) ML2771-20
- GROZ Transfer Pump, Diesel, 220V, AC, 220VAC, 15 GPM, 1/2 HP, 1" FBSP Inlet 45513
- FILL-RITE Fuel Transfer Pump, 12VDC, 13 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet FR410BEXP
- GPI Fuel Transfer Pump, 115VAC, 35 GPM, 3/4 HP PRO35-115PO/QM40G8N
- ACTION PUMP Action Pump High Speed Low Profile Diesel Pump 27GPM 9005LP
- Liquidynamics Fuel Transfer Pumps