Liquidynamics
Electric Operated Drum Pump, 12VDC, 8 GPM, 1/10 HP, Polypropylene
- Zoro #: G4573348
- Mfr #: DS12H20TASXXRSV
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 12VDC
- Application: Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP: 1/10
- Housing Material: Polypropylene
- GPM: 8
- Inlet Size: 3/4"
- Seal Material: EPDM
- Pump Design: Nutating Diaphragm
$1,846.45
Subtotal: $1,846.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Liquidynamics #DS12H20TASXXRSV Specifications
- Zoro #: G4573348
- Mfr #: DS12H20TASXXRSV
- Voltage: 12VDC
- Application: Diesel Exhaust Fluid, Anti-Freeze, Clean Water
- HP: 1/10
- Housing Material: Polypropylene
- GPM: 8
- Inlet Size: 3/4"
- Seal Material: EPDM
- Pump Design: Nutating Diaphragm
- Self-Priming: Yes
- Seal Type: Mechanical
- Max. Viscosity: 10 cps
- Item: Electric Operated Drum Pump
- Motor Enclosure: IP55
- Amps: 3.5
- Agency Compliance: ISO
- Shaft Material: Stainless Steel
- Max. Head: 48 ft.
- Motor Type: 2 Pole
- Phase: 1
- Manufacturers Warranty Length: 7 yr. Pump, 1 yr. Dispensing System
- Overall Height: 16"
- Metered: No
- Adapter Material: 316 Stainless Steel
- Max. Specific Gravity: 1.09
- Pressure Range: 23 psi
- Max. GPM for Water: 8
- Duty Cycle: Intermittent
- Outlet Size: 3/4" Barb
- Overall Length: 48 in
- Nozzle Type: Automatic
- pH Range: 5.0 to 10
- Overall Width: 12"
- Hose Material: Peroxide Cured EPDM
- Duty: Intermittent
- Hose Length: 20 ft
- Wetted Materials: EPDM, Polypropylene, Stainless Steel
- Gasket Material: EPDM
- Max. Temp.: 104 Degrees F
- Hose Dia.: 3/4"
- Inlet: 3/4"
- Bypass Valve: Internal
- Adapter Type: RSV
- Max. Pressure: 28 psi
- For Use With: Anti-Freeze, Clean Water, Diesel Exhaust Fluid
- Suction Lift: 6 ft.
- Transfer Pump Application: Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking
- Max. Liquid Temp.: 104 Degrees F
- Hz: 60
- Pump Body Material: Polypropylene
- Nozzle Material: Stainless Steel
- Includes: Coupler, Drip Cup, Hose, Meter, Nozzle, Nozzle Hanger, Side Mount Hanger
- Features: Dispenses 8 gpm
- Bearing Type: Sealed Ball
- Cord Length: 18 ft
- Suction Tube Length: 48 in
- Diesel Exhaust Fluid Compatible: Yes
- Hose Outside Dia.: 1 in
- For Container Size: 55 gal, 275 gal, 330 gal
- Discharge Connection Type: Hose Barb
- Hose Cover Material: Thermal Plastic
- Max. Flow Rate: 8 gpm
- Suction Tube Material: EPDM
- Motor HP: 1/10 hp
- For Container Type: Drum, Tote
- Power Source: Electric
- Max. Oil Flow: 8 gpm
- Spout Material: 316 Stainless Steel
- Includes Bung Adapter: No
- Housing Material - Pumps: Polypropylene
- Suction Tube ID: 3/4 in
- Motor RPM: 2,600 RPM
- Noise Level: 70 db
- Runs Dry: Yes
- Plug Type: Spring Clamp
- Suction Tube OD: 1 in
- Food Grade: No
- Nozzle Operation: Automatic
- Max. Fluid Temp.: 104 Degrees F
- Compatible Chemicals: Acetic Acid 20%, Ammonium Hydroxide, Antifreeze (Coolant), Citric Acid 50%, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fresh Water, Glycerin, Isopropyl (Isopropanol), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
- Not Recommended Chemicals: Acetic Acid (Glacial), Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Acetate, Fertilizers, Formic Acid, Fungicides, Gasoline, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
- Discharge Tube Outlet OD: 1 in
- Pump Connection OD: 1 in
- Max. Head Pressure: 23 psi
- Includes Suction Tube: Yes
- Spout Length: 6 in
- Max. Head - Pumps: 48 ft
- Variable Speed: No
- Includes Discharge Hose: Yes
- Pump Connection Type: Hose Barb
- Hose Tube Material: EPDM
- Spout Connection Type: Integral to Nozzle
- Includes Spout: Yes
- For Media Type: Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
- Min. Fluid Temp.: 17 Degrees F
- Includes Nozzle: Yes
- Height Above Container: 4 in
- Full Load Amps: 22.0
- Discharge Tube Outlet ID: 3/4 in
- Number of Phases: 1
- Hose Inside Dia.: 3/4 in
- Gear Lube: NT
- Explosion Proof: No
- Grease: NT
- Rated Voltage: 12V DC
- Max. Outlet Pressure: 23 psi
- Spout Discharge Size: 3/4 in
- Country of Origin (subject to change): Multiple
Description
Electric Operated Drum Pump, Voltage 12VDC, Hz 60, Phase 1, HP 1/10, Motor RPM 2,600 RPM, Motor Enclosure IP55, Motor Type 2 Pole, Housing Material Polypropylene, Wetted Materials EPDM, Polypropylene, Stainless Steel, Hose Material Peroxide Cured EPDM, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, GPM 8, Max. Pressure 28 psi, Max. Viscosity 10 cps, Max. GPM for Water 8, Inlet Size 3/4 In., Outlet Size 3/4 In. Barb, Hose Length 20 ft, Suction Tube Length 48 in, Metered No
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of Liquidynamics #DS12H20TASXXRSV
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene 970027-02AG
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene DS15H20TASXXRSV
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene 970014-AC
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene DT15H12XASXXRSV
- LIQUIDYNAMICS Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene DR15R25XASXXRSV
- LIQUIDYNAMICS Electric Operated Drum Pump, 12VDC, 8 GPM, 1/10 HP, Polypropylene 970014-DC
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 GPM, 1500W HP F0030420D
- GPI Fuel Transfer Pump, 12VDC, 18 GPM, 1/4 HP M-180S-AU W/FILTER
- GPI Fuel Transfer Pump, 12VDC, 8 GPM, 1/10 HP 147000-01
- FILL-RITE Fuel Transfer Pump, 12VDC, 8 GPM, 1/6 HP, Cast Iron, 3/4" NPT Inlet RD812NN
- GROZ Diesel Meter, Mechanical, Metric, 1" BSP, 32 GPM, Aluminum Die Cast 45640
- Liquidynamics Fuel Transfer Pumps