Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Operated Drum Pump, 115VAC, 8 GPM, 1/10 HP, Polypropylene

  • Zoro #: G2440019
  • Mfr #: 970014-AC
$2,403.99
  • Bypass Valve: Internal
  • RPM: 1730
  • For Use With: Diesel Exhaust Fluid, Antifreeze, Clean Water
See full product details
This item ships free.

Liquidynamics Inc. #970014-AC Specifications

  • Zoro #: G2440019
  • Mfr #: 970014-AC
Bypass Valve: Internal RPM: 1730
For Use With: Diesel Exhaust Fluid, Antifreeze, Clean Water Hose Dia.: 3/4"
Pump Design: Nutating Diaphragm Seal Material: EPDM
Self-Priming: Yes Nozzle Type: Automatic
Transfer Pump Application: Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking Housing Material: Polypropylene
HP: 1/10 Duty Cycle: Intermittent
Inlet Size: 3/4" Max. Viscosity: 10 cps
Metered: Yes Pressure Range: 23 psi
Nozzle Material: Poly, Stainless Steel Includes: Pump, Hanger Bracket, Nozzle Holder, Drip Cup, Digital Turbine Meter
Standards: CE, IP 58 Suction Tube Length: 48 in
Seal Type: Mechanical Bearing Type: Sealed Ball
Manufacturers Warranty Length: 30 Days Manufacturing Defects, 2 yr. Pump Voltage: 115VAC
Outlet Size: 3/4" GPM: 8
Hose Length: 20 ft Item: Electric Operated Drum Pump
Cord Length: 54 in Motor Type: 2 Pole
Agency Compliance: ISO Application: Agriculture; Automotive; Construction; Farming; Industrial; Marine; Trucking
Wetted Materials: EPDM, Stainless Steel, Polypropylene Overall Length: 24 in
Motor Enclosure: IP55 Spout Connection Type: Integral to Nozzle
Includes Spout: Yes Discharge Connection Type: Hose Barb
Includes Discharge Hose: Yes Includes Suction Tube: Yes
For Container Size: 55 gal, 275 gal, 330 gal Noise Level: 70 db
Spout Length: 6 in Spout Material: 316 Stainless Steel
Number of Phases: 1 Height Above Container: 12 in
Diesel Exhaust Fluid Compatible: Yes Suction Tube OD: 1 in
Hose Inside Dia.: 3/4 in Max. Head - Pumps: 48 ft
For Container Type: Drum, Tote Includes Bung Adapter: No
Max. Flow Rate: 8 gpm Max. Fluid Temp.: 104 Degrees F
Nozzle Operation: Automatic Suction Tube ID: 3/4 in
Min. Fluid Temp.: 17 Degrees F Motor HP: 1/10 hp
Max. Oil Flow: 8 gpm Runs Dry: Yes
Pump Connection Type: Hose Barb Pump Connection OD: 1 in
Full Load Amps: 4.5 Suction Tube Material: EPDM
Hose Tube Material: EPDM Discharge Tube Outlet OD: 1 in
Hose Outside Dia.: 1 in Hose Cover Material: Thermal Plastic
Max. Head Pressure: 23 psi Not Recommended Chemicals: Acetic Acid (Glacial), Acetic Acid 80%, Chromic Acid 5%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (to 10%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Methyl (Methanol), Calcium Chloride, Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Ethyl Acetate, Biodiesel, Hydrazine, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Lacquer Thinners, Toluene, Xylene, Motor Oil, Methyl Chloride, Sodium Bisulfate, Trichlorethylene (50%), E85, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Brake Fluid, Fertilizers, Fungicides, Herbicides, Lithium Grease, Naphtha, Paint, Paint Thinner, Pesticides, Turpentine, Windshield Washer Fluid
Compatible Chemicals: Acetic Acid 20%, Citric Acid 50%, Ethyl (Ethanol), Isopropyl (Isopropanol), Antifreeze (Coolant), Ethylene Glycol, Glycerin, Sodium Bicarbonate (10%), Formaldehyde 40%, Formaldehyde, Ammonium Hydroxide, Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Sodium Bisulfite, DEF Includes Nozzle: Yes
For Media Type: Acetic Acid, Citric Acid, Ethanol, Isopropanol, Antifreeze, Ethylene Glycol, Glycerin, Sodium Bicarbonate, Formaldehyde, Ammonium Hydroxide, Bleach, Potassium Hydroxide (50%), Water, Sodium Bisulfite, DEF Motor RPM: 1,750 RPM
Food Grade: No Power Source: Electric
Discharge Tube Outlet ID: 3/4 in Housing Material - Pumps: Polypropylene
Variable Speed: No Frequency (Hz): 60
Spout Discharge Size: 3/4 in Grease: NT
Rated Voltage: 115V AC Max. Outlet Pressure: 23 psi
Explosion Proof: No Gear Lube: NT
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Electric Operated Drum Pump, Voltage 115VAC, HP 1/10, Motor RPM 1750, Motor Enclosure IP55, Motor Type 2 Pole, Housing Material Polyproplylene, Wetted Materials EPDM, Stainless Steel, Polypropylene, For Use With Diesel Exhaust Fluid, Antifreeze, Clean Water, GPM 8, Max. Viscosity 10 cP, Inlet Size 3/4 In., Outlet Size 3/4 In., Hose Length 20 ft., Suction Tube Length 48 In., Metered Yes, Agency Compliance ISO, Manufacturers Warranty Length 30 Days Manufacturing Defects, 2 yr. Pump

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Liquidynamics Inc. #970014-AC