Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Storage Tank, Horizontal, Steel, 275 gal.

  • Zoro #: G3782970
  • Mfr #: 901060
$1,288.54
  • Agency Compliance: UL142
  • Wall Thickness (In.): 7/64 in
  • Manufacturers Warranty Length: 10 yr
See full product details
This item ships free.

Liquidynamics Inc. #901060 Specifications

  • Zoro #: G3782970
  • Mfr #: 901060
Agency Compliance: UL142 Wall Thickness (In.): 7/64 in
Manufacturers Warranty Length: 10 yr Max. Working Pressure (PSI): Atmospheric
Tank Style: Horizontal Item: Storage Tank
Max. Temp. (F): 190 Degrees F Construction Material: Steel
Fitting Type: Bung Tank (Gal.): 275
Height (In.): 50 in Fill Opening Dia. (In.): 2 in
Length (In.): 60 in Tank (L): 1,041
Includes: Strap Legs Type: Closed Top
Width (In.): 27 in Connection (In.): (3) 2 FNPT, (1) 3 FNPT
Features: 12 ga, Oval Shape, Powder Coated Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Storage Tank, Closed Top, Horizontal, Tank (Gal.) 275, Length (In.) 60, Height (In.) 50, Width (In.) 27, Fill Opening Dia. (In.) 2, Connection (In.) (3) 2 FNPT, (1) 3 FNPT, Fitting Type Bung, Wall Thickness (In.) 7/64, Tank (L) 1041, Max. Working Pressure (PSI) Atmospheric, Construction Material Steel, Max. Temp. (F) 190 Degrees , Agency Compliance UL142, Features Oval Shape, 12 ga., Powder Coated, Manufacturers Warranty Length 10 yr., Includes Strap Legs

Restrictions and Compliance

Reviews of Liquidynamics Inc. #901060