THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

90 Elbow Union, Push In, PK5

LIQUIFIT| Zoro #: G1595535| Mfr #: 6302 60 62WP2

$18.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Tube
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595535 Mfr #: 6302 60 62WP2
Color: WhiteFitting Connection Type: Tube
Basic Fitting Material: PlasticMax. Pressure: 190 psi
Tube Fitting Material: NylonSpecific Fitting Shape: 90 Degrees Elbow Union
Tube Size: 3/8" x 1/2"Basic Fitting Shape: Elbow
Item: Unequal Union Elbow, 90 DegreesTemp. Range: 35 Degrees to 200 Degrees F
Standards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHSCountry of Origin (subject to change): Mexico

Description

Unequal Union Elbow, 90 Degrees , Tube Fitting Material Nylon, Fitting Connection Type Tube, Tube Size 3/8 In. x 1/2 In., Max. Pressure 190 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews