Branch Tee, Push In NPTF, PK10

LIQUIFIT| Zoro #: G1014964| Mfr #: 6508 56 14WP2

$45.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Specific Fitting Shape: Branch Tee
Basic Fitting Material: Plastic
Fitting Connection Type: Tube x Male NPTF

Technical Specifications

Zoro #: G1014964 Mfr #: 6508 56 14WP2
Specific Fitting Shape: Branch TeeBasic Fitting Material: Plastic
Fitting Connection Type: Tube x Male NPTFMax. Pressure: 230 psi
Basic Fitting Shape: TeeStandards: NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS
Item: Swivel Branch TeeColor: WHITE
Pipe Size (Fittings): 1/4"Tube Fitting Material: Nylon
Temp. Range: 35 Degrees to 200 Degrees FTube Size: 1/4"
Country of Origin (subject to change): Mexico

Product Description

Swivel Branch Tee, Tube Fitting Material Nylon, Fitting Connection Type Tube x Male NPTF, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 230 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards NSF 61 For Drinking Water, NSF 51 For Food And FDA For Food And Beverage And ROHS, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews